Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PMNN4073AR
Zoro #
G0992661
UPC #
888063367830
Country of Origin
Malaysia
Dimensions
Height (In.)
3-5/8
Width (In.)
2-3/8
Details
Fits Model
MFR. NO. EX560
Item
Battery Pack
Color
Black
Fits Brand
Motorola
Battery Type
Lithium-ion
Voltage
1,400 mAh
Battery Capacity
1,400 mAh
Description
Battery Pack
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.