Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Motorola Battery Pack, Lithium Ion, 7.2V, 1500mAh PMNN4075AR

Battery Pack, Lithium Ion, 7.2V, 1500mAh (Discontinued)

  • Mfr # PMNN4075AR
  • Zoro # G8500782
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMNN4075AR
Zoro #
G8500782
UPC #
748091001789
Country of Origin
Malaysia

Dimensions

Height
3 7/8 in
Length
2 1/4 in
Width
5/8 in
Overall Width
5/8 in
Overall Height
3 7/8 in
Overall Length
2 1/4 in

Details

Item
Radio Battery
Fits Model
Mfr. No. BPR40
Fits Brand
Motorola
Battery Type
Lithium Ion
Voltage
7.4 V
Recharge Time
3 hr or Less
Battery Capacity
1,700 mAh
Green Environmental Attribute
Product is Rechargeable
Product Type
Radio Battery
Compatible Radio Manufacturer Model Number
BPR40
Maximum Recharge Time
3 hr
Compatible Radio Brand
Motorola
Compatible Radio Series
Mag One BPR40
Compatible Radio Type
Handheld
Compatible Product Type
Portable Two Way Radio
Compatible Pump
Portable Two Way Radio

Description

Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series Mag One BPR40, Compatible Radio Manufacturer Model Number BPR40, Compatible Radio Grainger Model Number 45CA54, 45CA59, 45CA62, 45CA73, 787D02, Battery Capacity 1,500 mAh, Battery Type Lithium Ion, Compatible Product Type Portable Two Way Radio, Waterproof No, IP Rating IP54, Voltage 7.4 V, Maximum Recharge Time 3 hr, Overall Length 2 1/4 in, Overall Width 5/8 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.