Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Pack, Lithium Ion, 7.2V, 1900mAh

  • Mfr # NNTN8128C

  • Zoro # G8500527


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Battery Type
Lithium Ion
Fits Model
Motorola APX3000, APX4000 Series Radios
Fits Brand
Motorola
Voltage
7.4 V
Battery Capacity
1,900 mAh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NNTN8128C
Zoro #
G8500527
UPC #
-
Country of Origin
Japan

Details

Item
Radio Battery
Battery Type
Lithium Ion
Fits Model
Motorola APX3000, APX4000 Series Radios
Fits Brand
Motorola
Voltage
7.4 V
Battery Capacity
1,900 mAh
Recharge Time
3 hr or Less
Green Environmental Attribute
Product is Rechargeable
Product Type
Radio Battery
Compatible Radio Type
Handheld
Compatible Radio Brand
Motorola
Compatible Radio Series
APX 3000, APX 4000
Maximum Recharge Time
3 hr
Compatible Radio Manufacturer Model Number
APX3000, APX4000
Compatible Product Type
Portable Two Way Radio
Compatible Pump
Portable Two Way Radio

Description

Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series APX 3000, APX 4000, Compatible Radio Manufacturer Model Number APX3000, APX4000, Compatible Radio Grainger Model Number Not Applicable, Battery Capacity 1,900 mAh, Battery Type Lithium Ion, Compatible Product Type Portable Two Way Radio, Waterproof Yes, IP Rating IP67, Voltage 7.4 V, Maximum Recharge Time 3 hr

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.