Zoro Homepage

Battery Pack, Lithium Ion, 7.2V, 2200mAh

  • Mfr # PMNN4077E

  • Zoro # G8500633


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Fits Brand
Motorola
Recharge Time
3 hr or Less
Fits Model
Motorola XPR6100, XPR6300, XPR6350, XPR6500, XPR6550, XPR6380, XPR6580 Series Radios
Battery Capacity
2,200 mAh
Battery Type
Lithium Ion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMNN4077E
Zoro #
G8500633
UPC #
-
Country of Origin
Malaysia

Details

Item
Radio Battery
Fits Brand
Motorola
Recharge Time
3 hr or Less
Fits Model
Motorola XPR6100, XPR6300, XPR6350, XPR6500, XPR6550, XPR6380, XPR6580 Series Radios
Battery Capacity
2,200 mAh
Battery Type
Lithium Ion
Voltage
7.4 V
Green Environmental Attribute
Product is Rechargeable
Product Type
Radio Battery
Compatible Radio Brand
Motorola
Compatible Radio Type
Handheld
Compatible Radio Series
XPR 6000
Maximum Recharge Time
3 hr
Compatible Radio Manufacturer Model Number
XPR6100, XPR6300, XPR6350, XPR6380, XPR6550, XPR6580
Minimum Operating Temperature
-10 Degrees C
Compatible Product Type
Portable Two Way Radio
Maximum Operating Temperature
60 Degrees C
Compatible Pump
Portable Two Way Radio

Description

Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series XPR 6000, Compatible Radio Manufacturer Model Number XPR6100, XPR6300, XPR6350, XPR6380, XPR6550, XPR6580, Compatible Radio Grainger Model Number Not Applicable, Battery Capacity 2,200 mAh, Battery Type Lithium Ion, Compatible Product Type Portable Two Way Radio, Waterproof Yes, IP Rating IP57, Voltage 7.4 V, Maximum Recharge Time 3 hr

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.