Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Motorola Battery Pack, Lithium Ion, 7.5V, 2050mAh NNTN7554B

Battery Pack, Lithium Ion, 7.5V, 2050mAh (Discontinued)

  • Mfr # NNTN7554B
  • Zoro # G8500624
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NNTN7554B
Zoro #
G8500624
UPC #
748091001765
Country of Origin
Malaysia

Details

Fits Model
Motorola XTS1500, XTS2250, XTS2500, MT1500, PR1500 Series Radios
Item
Battery Pack
Fits Brand
Motorola
Battery Type
Lithium-ion
Voltage
7.5 V
Recharge Time
3 hr or Less
Battery Capacity
2,050 mAh

Description

Battery Pack

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.