Battery Pack, NiMH, 7.2V, For Motorola
Mfr # HNN9008AR
Zoro # G2531837
product price: $70.15
/eaKey Features
Fits Brand
Motorola
Voltage
7.2 V
Color
Black
Fits Model
MFR. NO. Saber
Battery Type
Nickel-Metal Hydride
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HNN9008AR
Zoro #
G2531837
UPC #
-
Country of Origin
Malaysia
Dimensions
Width (In.)
2-1/4
Height (In.)
4-7/8
Details
Item
Radio Battery
Fits Brand
Motorola
Voltage
7.2 V
Color
Black
Fits Model
MFR. NO. Saber
Battery Type
Nickel-Metal Hydride
Battery Capacity
1,500 mAh
Product Type
Radio Battery
Compatible Radio Type
Handheld
Compatible Radio Brand
Motorola
Compatible Radio Series
HT, MTX
Compatible Product Type
Portable Two Way Radio
Compatible Pump
Portable Two Way Radio
Description
Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series HT, MTX, Compatible Radio Grainger Model Number Not Applicable, Battery Capacity 1,500 mAh, Battery Type Nickel-Metal Hydride, Compatible Product Type Portable Two Way Radio, Waterproof No, Voltage 7.2 V, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.