Zoro Homepage

Battery Pack, NiMH, 7.2V, For Motorola

  • Mfr # NNTN4851A

  • Zoro # G0433526


product price: $59.35
/ea

Key Features

Fits Model
MFR. NO. CP200, CP150 and PR400 Radio Models
Fits Brand
Motorola
Type
NiMH
For Use With
CP150 Radio Models, CP200 Radio Models, PR400 Radio Models
Battery Type
Nickel-Metal Hydride
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NNTN4851A
Zoro #
G0433526
UPC #
-
Country of Origin
Malaysia

Dimensions

Length (In.)
3/4
Height (In.)
4-11/16
Width (In.)
2-5/16

Details

Item
Radio Battery
Fits Model
MFR. NO. CP200, CP150 and PR400 Radio Models
Fits Brand
Motorola
Type
NiMH
For Use With
CP150 Radio Models, CP200 Radio Models, PR400 Radio Models
Battery Type
Nickel-Metal Hydride
Voltage
7.2 V
Product Type
Radio Battery
Compatible Radio Type
Handheld
Compatible Radio Brand
Motorola
Compatible Radio Series
CP150, CP200, PR400
Compatible Radio Manufacturer Model Number
CP150, CP200, PR400
Compatible Product Type
Portable Two Way Radio
Compatible Pump
Portable Two Way Radio

Description

Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series CP150, CP200, PR400, Compatible Radio Manufacturer Model Number CP150, CP200, PR400, Battery Capacity 1,400 mAh, Battery Type Nickel-Metal Hydride, Compatible Product Type Portable Two Way Radio, Waterproof No, Voltage 7.2 V

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.