Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Motorola Battery Pack, NiMH, 7.5V, For Motorola NNTN4435B

Battery Pack, NiMH, 7.5V, For Motorola (Discontinued)

  • Mfr # NNTN4435B
  • Zoro # G1048722
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NNTN4435B
Zoro #
G1048722
UPC #
-
Country of Origin
Malaysia

Dimensions

Width
3/4 in
Length
2 1/4 in
Height
3/4 in
Height (In.)
6-1/8
Length (In.)
1
Width (In.)
2-1/2
Overall Length
2 1/4 in
Overall Height
3/4 in
Overall Width
3/4 in

Details

Item
Radio Battery
For Use With
Motorola XTS3000 Radios, Motorola XTS3500 Radios, Motorola XTS5000 Radios
Material
NiMH
Recharge Time
3 hr
Fits Brand
Motorola
Voltage
7.5 V
Battery Type
Nickel-Metal Hydride
Battery Capacity
1,800 mAh
Fits Model
MFR. NO. XTS3000, XTS3500 and XTS5000
Battery Pack Recharge Time (Hr.)
3
Green Environmental Attribute
Product is Rechargeable
Product Type
Radio Battery
Compatible Radio Type
Handheld
Compatible Radio Series
XTS 3000, XTS 3500, XTS 5000
Maximum Recharge Time
3 hr
Compatible Radio Brand
Motorola
Compatible Radio Manufacturer Model Number
XTS3000, XTS3500, XTS5000
Compatible Product Type
Portable Two Way Radio
Compatible Pump
Portable Two Way Radio

Description

Radio Battery, Product Type Radio Battery, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series XTS 3000, XTS 3500, XTS 5000, Compatible Radio Manufacturer Model Number XTS3000, XTS3500, XTS5000, Battery Capacity 1,800 mAh, Battery Type Nickel-Metal Hydride, Compatible Product Type Portable Two Way Radio, Waterproof No, Voltage 7.5 V, Maximum Recharge Time 3 hr, Overall Length 2 1/4 in, Overall Width 3/4 in, Overall Height 3/4 in

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.