Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Motorola Battery Pack, NiMH, 7.5V, For Motorola NNTN4437B

Battery Pack, NiMH, 7.5V, For Motorola (Discontinued)

  • Mfr # NNTN4437B
  • Zoro # G1780721
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NNTN4437B
Zoro #
G1780721
UPC #
888063860218
Country of Origin
Malaysia

Details

Item
Battery Pack
Fits Model
MFR. NO. XTS3000, XTS3500 and XTS5000
Fits Brand
Motorola
Battery Type
Nickel-Metal Hydride
For Use With
Motorola XTS3000 Radios, Motorola XTS3500 Radios, Motorola XTS5000 Radios
Voltage
7.5 V
Recharge Time
3 hr or Less
Battery Capacity
1,700 mAh
Green Environmental Attribute
Product is Rechargeable

Description

Battery Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.