Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Motorola Battery Pack, NiMH, 7.5V, For Motorola NTN9857C

Battery Pack, NiMH, 7.5V, For Motorola (Discontinued)

  • Mfr # NTN9857C
  • Zoro # G1194146
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NTN9857C
Zoro #
G1194146
UPC #
607885234102
Country of Origin
Malaysia

Dimensions

Length (In.)
3/4
Width (In.)
2-1/4

Details

Fits Model
MFR. NO. PR1500, MT1500, XTS1500 and XTS2500
Item
Battery Pack
Fits Brand
Motorola
For Use With
Motorola MT1500 Radios, Motorola PR1500 Radios, Motorola XTS1500 Radios, Motorola XTS2500 Radios
Battery Type
Nickel-Metal Hydride
Recharge Time
3-1/2 hr or Less
Voltage
7.5 V
Battery Capacity
2,000 mAh
Green Environmental Attribute
Product is Rechargeable

Description

Battery Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.