Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Motorola Battery Pack, NiMH, 7.5V, For Motorola RNN4007AR

Battery Pack, NiMH, 7.5V, For Motorola (Discontinued)

  • Mfr # RNN4007AR
  • Zoro # G1724633
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RNN4007AR
Zoro #
G1724633
UPC #
646444889117
Country of Origin
China

Dimensions

Width (In.)
2-1/4

Details

Item
Battery Pack
Fits Model
MFR. NO. XTS3000, XTS3500 and XTS5000
Fits Brand
Motorola
Battery Type
Nickel Metal Hydride-Intrinsically Safe
For Use With
Motorola XTS3000 Radios, Motorola XTS3500 Radios, Motorola XTS5000 Radios
Recharge Time
5-1/2 hr or Less
Voltage
7.5 V
Battery Capacity
3,500 mAh

Description

Battery Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.