Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Motorola Battery Pack, NiMH-IS, 7.5V, For Motorola HNN9010AR

Battery Pack, NiMH-IS, 7.5V, For Motorola (Discontinued)

  • Mfr # HNN9010AR
  • Zoro # G1433661
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HNN9010AR
Zoro #
G1433661
UPC #
-
Country of Origin
Malaysia

Dimensions

Width (In.)
2-1/4

Details

Item
Battery Pack
Fits Model
MFR. NO. Saber
Fits Brand
Motorola
Color
Black
Battery Type
Nickel-Metal Hydride - Intrinsically Safe
Voltage
7.2 V
Battery Capacity
1,800 mAh

Description

Battery Pack

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.