Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PMNN4093A
Zoro #
G0506414
UPC #
748091001734
Country of Origin
Malaysia
Dimensions
Length (In.)
4/5
Width (In.)
2-1/3
Height (In.)
6-1/8
Details
Item
Battery Pack
Fits Model
MFR. NO. XTS3000, XTS3500 and XTS5000
Material
NiMH
Fits Brand
Motorola
For Use With
Motorola XTS3000 Radios, Motorola XTS3500 Radios, Motorola XTS5000 Radios
Battery Type
Nickel-Metal Hydride
Recharge Time
5-1/2 hr or Less
Voltage
7.5
Battery Capacity
3,500 mAh
Battery Pack Recharge Time (Hr.)
5.5 or Less
Description
Battery Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.