Belt, 1 3/4"W, 41"L, 1/8"H
- Mfr # 4200865599
- Zoro # G6282759
product price:Â
$
30.55
/ea
Key Features
For Use With
Mfr. No. XPR3300, XPR3000e, XPR3500, XPR3500e, XPR6100, XPR6350, XPR6380, XPR6550, XPR6580, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e
Material
Leather
Type
Universal
Width
1 3/4 in
Height
1/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4200865599
- Zoro #
- G6282759
- UPC #
- -
- Country of Origin
- Malaysia
- Item
- Belt
- For Use With
- Mfr. No. XPR3300, XPR3000e, XPR3500, XPR3500e, XPR6100, XPR6350, XPR6380, XPR6550, XPR6580, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e
- Material
- Leather
- Type
- Universal
- Color
- Black
- Compatible Radio Brand
- Motorola
- Compatible Radio Series
- XPR 3000, XPR 3000e, XPR 6000, XPR 7000, XPR 7000e
- Compatible Radio Manufacturer Model Number
- DP2600, DP4400, DP4401
- Product Type
- Belt
Dimensions
- Width
- 1 3/4 in
- Height
- 1/8 in
- Length
- 41 in
- Overall Length
- 41 in
- Overall Height
- 1/8 in
- Overall Width
- 1 3/4 in
Description
Belt, Product Type Belt, Compatible Radio Brand Motorola, Compatible Radio Series XPR 3000, XPR 3000e, XPR 6000, XPR 7000, XPR 7000e, Compatible Radio Manufacturer Model Number DP2600, DP4400, DP4401, Compatible Radio Grainger Model Number 420A31, 420A32, 420A33, 420A34, 420A45, 420A46, 420A47, 420A48, Material Leather, Width 1 3/4 in, Length 41 in, Height 1/8 in, Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.