Belt Clip, Material Plastic
Mfr # PMLN7008A
Zoro # G6261853
product price: $20.29
/eaKey Features
For Use With
Mfr. No. XPR3300, XPR3000e, XPR3500, XPR3500e, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e
Material
Plastic
Type
Flexible Hand
Length
1 1/4 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PMLN7008A
Zoro #
G6261853
UPC #
-
Country of Origin
Malaysia
Dimensions
Length
1 1/4 in
Width
1/4 in
Height
3 5/8 in
Overall Height
3 5/8 in
Overall Width
1/4 in
Overall Length
1 1/4 in
Details
Item
Belt Clip
For Use With
Mfr. No. XPR3300, XPR3000e, XPR3500, XPR3500e, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e
Material
Plastic
Type
Flexible Hand
Color
Black
Compatible Radio Brand
Motorola
Compatible Radio Series
XPR 3000, XPR 7000
Compatible Radio Manufacturer Model Number
XPR3500, XPR3500e, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e
Product Type
Belt Clip
Description
Belt Clip, Product Type Belt Clip, Compatible Radio Brand Motorola, Compatible Radio Series XPR 3000, XPR 7000, Compatible Radio Manufacturer Model Number XPR3500, XPR3500e, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e, Material Plastic, Width 1/4 in, Length 1 1/4 in, Height 3 5/8 in, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.