Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt Clip, Portable, 3-7/64inLx2-13/64inH

  • Mfr # PMLN7220AR

  • Zoro # G0701480


product price: $15.75
/ea

Key Features

For Use With
Motorola TALKABOUT Two-Way Radios: T100, T100TP, T107, T200 , T200TP, T260, T260TP, T265, T280, T400, T460, T465, T480, T600, T605
Material
Plastic
Type
Portable
Length (In.)
3 1/8 in
Width (In.)
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMLN7220AR
Zoro #
G0701480
UPC #
-
Country of Origin
China

Dimensions

Length (In.)
3 1/8 in
Width (In.)
1/8 in
Height (In.)
2 1/4 in
Width
0.3 in
Length
1 in
Height
2.8 in
Overall Height
2 1/4 in
Overall Width
1/8 in
Overall Length
3 1/8 in

Details

Item
Belt Clip
For Use With
Motorola TALKABOUT Two-Way Radios: T100, T100TP, T107, T200 , T200TP, T260, T260TP, T265, T280, T400, T460, T465, T480, T600, T605
Material
Plastic
Type
Portable
Sub-Category
Belt Clips
Color
Black
Application
Radio, Walkie-talkie, Pocket, Belt
Compatible Radio Series
T400
Compatible Radio Brand
Motorola
Compatible Radio Manufacturer Model Number
T400
Product Type
Belt Clip

Description

Belt Clip, Product Type Belt Clip, Compatible Radio Brand Motorola, Compatible Radio Series T400, Compatible Radio Manufacturer Model Number T400, Compatible Radio Grainger Model Number 45CE59, 492R22, 492R23, Material Plastic, Overall Width 1/8 in, Length 3 1/8 in, Height 2 1/4 in, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.