Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt Clip, Radio

  • Mfr # HLN9714A

  • Zoro # G2947664


product price: $19.15
/ea

Key Features

For Use With
4NA29, 4NA30
Material
Plastic
Includes
Belt Clip
Length
1 3/8 in
Width
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HLN9714A
Zoro #
G2947664
UPC #
-
Country of Origin
Malaysia

Dimensions

Length
1 3/8 in
Width
1/4 in
Height
3 3/4 in
Overall Length
1 3/8 in
Overall Width
1/4 in
Overall Height
3 3/4 in

Details

Item
Belt Clip
For Use With
4NA29, 4NA30
Material
Plastic
Includes
Belt Clip
Color
Black
Compatible Radio Brand
Motorola
Compatible Radio Series
AX
Product Type
Belt Clip

Description

Belt Clip, Product Type Belt Clip, Compatible Radio Brand Motorola, Compatible Radio Series AX, Compatible Radio Grainger Model Number 4NA29, 4NA30, Material Plastic, Overall Width 1/4 in, Overall Length 1 3/8 in, Overall Height 3 3/4 in, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.