Belt Clip, Type Radio Belt Clip, Plastic
Mfr # AAM18X501 CLIP-27
Zoro # G6051040
product price: $17.45
/eaKey Features
For Use With
Mfr. No. EVX-S24
Material
Plastic
Type
Radio Belt Clip
Color
Black
Length
7/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AAM18X501 CLIP-27
Zoro #
G6051040
UPC #
-
Country of Origin
Malaysia
Dimensions
Length
7/8 in
Height
2 1/2 in
Width
1/4 in
Overall Height
2 1/2 in
Overall Width
1/4 in
Overall Length
7/8 in
Details
Item
Belt Clip
For Use With
Mfr. No. EVX-S24
Material
Plastic
Type
Radio Belt Clip
Color
Black
Compatible Radio Manufacturer Model Number
EVX-S24
Compatible Radio Series
EVX-S24
Compatible Radio Brand
Motorola
Product Type
Belt Clip
Description
Belt Clip, Product Type Belt Clip, Compatible Radio Brand Motorola, Compatible Radio Series EVX-S24, Compatible Radio Manufacturer Model Number EVX-S24, Compatible Radio Grainger Model Number 463W20, 463W21, Material Plastic, Overall Width 1/4 in, Overall Length 7/8 in, Overall Height 2 1/2 in, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.