Belt Loop, Material Leather
Mfr # PMLN5022A
Zoro # G6298938
product price: $22.59
/eaKey Features
For Use With
Mfr. No. XPR6100, XPR6350, XPR6380, XPR6550, XPR6580
Material
Leather
Type
3 in Swivel Belt Loop
Width
3/4 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PMLN5022A
Zoro #
G6298938
UPC #
-
Country of Origin
Malaysia
Dimensions
Width
3/4 in
Length
2 3/8 in
Height
3 5/8 in
Overall Length
2 3/8 in
Overall Height
3 5/8 in
Overall Width
3/4 in
Details
Item
Swivel Belt Loop
For Use With
Mfr. No. XPR6100, XPR6350, XPR6380, XPR6550, XPR6580
Material
Leather
Type
3 in Swivel Belt Loop
Color
Black
Compatible Radio Brand
Motorola
Compatible Radio Series
XPR6000
Compatible Radio Manufacturer Model Number
XPR6100, XPR6350, XPR6380, XPR6550, XPR6580
Product Type
Swivel Belt Loop
Description
Swivel Belt Loop, Product Type Swivel Belt Loop, Compatible Radio Brand Motorola, Compatible Radio Series XPR6000, Compatible Radio Manufacturer Model Number XPR6100, XPR6350, XPR6380, XPR6550, XPR6580, Material Leather, Overall Width 3/4 in, Overall Length 2 3/8 in, Overall Height 3 5/8 in, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.