Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt Loop, Material Leather

  • Mfr # PMLN5610A

  • Zoro # G6287388


product price: $24.19
/ea

Key Features

For Use With
Mfr. No. XPR3300, XPR3000e, XPR3500, XPR3500e, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e
Material
Leather
Type
3 in Swivel Belt Loop
Length
2 1/2 in
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMLN5610A
Zoro #
G6287388
UPC #
-
Country of Origin
Malaysia

Dimensions

Length
2 1/2 in
Width
1 in
Height
3 3/4 in
Overall Length
2 1/2 in
Overall Width
1 in
Overall Height
3 3/4 in

Details

Item
Swivel Belt Loop
For Use With
Mfr. No. XPR3300, XPR3000e, XPR3500, XPR3500e, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e
Material
Leather
Type
3 in Swivel Belt Loop
Color
Black
Compatible Radio Manufacturer Model Number
XPR3500, XPR3500e, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e
Compatible Radio Brand
Motorola
Compatible Radio Series
XPR 3000, XPR 7000
Product Type
Swivel Belt Loop

Description

Swivel Belt Loop, Product Type Swivel Belt Loop, Compatible Radio Brand Motorola, Compatible Radio Series XPR 3000, XPR 7000, Compatible Radio Manufacturer Model Number XPR3500, XPR3500e, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e, Material Leather, Width 1 in, Length 2 1/2 in, Height 3 3/4 in, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.