Zoro Homepage

Belt Loop, Material Leather

  • Mfr # PMLN5611A

  • Zoro # G6294342


product price: $23.79
/ea

Key Features

For Use With
Mfr. No. XPR3300, XPR3000e, XPR3500, XPR3500e, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e
Material
Leather
Type
3 in Fixed Belt Loop for Non Display Radio
Width
1 in
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMLN5611A
Zoro #
G6294342
UPC #
-
Country of Origin
Malaysia

Dimensions

Width
1 in
Height
4 in
Length
2 3/8 in
Overall Length
2 3/8 in
Overall Height
4 in
Overall Width
1 in

Details

Item
Swivel Belt Loop
For Use With
Mfr. No. XPR3300, XPR3000e, XPR3500, XPR3500e, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e
Material
Leather
Type
3 in Fixed Belt Loop for Non Display Radio
Color
Black
Compatible Radio Series
XPR 3000, XPR 7000
Compatible Radio Brand
Motorola
Compatible Radio Manufacturer Model Number
XPR3500, XPR3500e, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e
Product Type
Swivel Belt Loop

Description

Swivel Belt Loop, Product Type Swivel Belt Loop, Compatible Radio Brand Motorola, Compatible Radio Series XPR 3000, XPR 7000, Compatible Radio Manufacturer Model Number XPR3500, XPR3500e, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e, Material Leather, Overall Width 1 in, Overall Length 2 3/8 in, Overall Height 4 in, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.