Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Belt, Material Nylon/Plastic

  • Mfr # 4280384F89

  • Zoro # G6265837


product price: $8.45
/ea

Key Features

For Use With
Mfr. No. XPR3300, XPR3000e, XPR3500, XPR3500e, XPR6100, XPR6350, XPR6380, XPR6550, XPR6580, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e
Material
Nylon
Type
Universal
Color
Black
Height
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4280384F89
Zoro #
G6265837
UPC #
-
Country of Origin
Malaysia

Dimensions

Height
1 1/2 in
Length
17 1/2 in
Width
0 in
Overall Width
0 in
Overall Length
17 1/2 in
Overall Height
1 1/2 in

Details

Item
Belt
For Use With
Mfr. No. XPR3300, XPR3000e, XPR3500, XPR3500e, XPR6100, XPR6350, XPR6380, XPR6550, XPR6580, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e
Material
Nylon
Type
Universal
Color
Black
Compatible Radio Manufacturer Model Number
RLN4815A
Compatible Radio Series
RLN4815A
Compatible Radio Brand
Motorola
Product Type
Belt

Description

Belt, Product Type Belt, Compatible Radio Brand Motorola, Compatible Radio Series RLN4815A, Compatible Radio Manufacturer Model Number RLN4815A, Material Nylon, Width 0 in, Length 17 1/2 in, Height 1 1/2 in, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.