Shop MOTOROLA
See all product information
Create Account
BeltClip, 3/4"W, 7/8"L, 2 3/4"H
- Mfr # PMLN7128A
- Zoro # G6282987
product price:Â
$
19.15
/ea
Key Features
For Use With
Mfr. No. SL3500e
Material
Plastic
Type
Swivel Carry
Width
3/4 in
Height
2 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PMLN7128A
- Zoro #
- G6282987
- UPC #
- -
- Country of Origin
- Malaysia
- Item
- Belt Clip
- For Use With
- Mfr. No. SL3500e
- Material
- Plastic
- Type
- Swivel Carry
- Color
- Black
- Compatible Radio Brand
- Motorola
- Compatible Radio Manufacturer Model Number
- SL3500e
- Compatible Radio Series
- SL3500e
- Product Type
- Belt Clip
Dimensions
- Width
- 3/4 in
- Height
- 2 3/4 in
- Length
- 7/8 in
- Overall Length
- 7/8 in
- Overall Height
- 2 3/4 in
- Overall Width
- 3/4 in
Description
Belt Clip, Product Type Belt Clip, Compatible Radio Brand Motorola, Compatible Radio Series SL3500e, Compatible Radio Manufacturer Model Number SL3500e, Material Plastic, Width 3/4 in, Length 7/8 in, Height 2 3/4 in, Color Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.