Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bluetooth Accessory Kit, Push To Talk No

  • Mfr # RLN6556A

  • Zoro # G6304063


product price: $146.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. XPR6100, SL7550, SL7550e, SL7580, SL7580e, SL7590, SL7590e, XPR6350, XPR6380, XPR6550, XPR6580, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e
Material
Plastic
Includes
Boom Microphone
Cord Length
72 in
Volume Control
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RLN6556A
Zoro #
G6304063
UPC #
-
Country of Origin
Malaysia

Dimensions

Cord Length
72 in
Width
1 1/4 in
Length
1 in
Height
2 in
Overall Height
2 in
Overall Length
1 in
Overall Width
1 1/4 in

Details

Item
Bluetooth Earpiece
For Use With
Mfr. No. XPR6100, SL7550, SL7550e, SL7580, SL7580e, SL7590, SL7590e, XPR6350, XPR6380, XPR6550, XPR6580, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e
Material
Plastic
Includes
Boom Microphone
Volume Control
No
Push To Talk
Yes
Color
Black
Features
Bluetooth Capable, Discreet, Lightweight
Number of Wires
0
Product Type
Bluetooth Earpieces
Compatible Radio Series
XPR 6000, XPR 7000, XPR 7000e
Compatible Radio Brand
Motorola
Number of Earpieces Included
0
Microphone Location
Extended from Earpiece
Earpiece Color
Black
Earpiece Style
Ear Hook
Compatible Radio Manufacturer Model Number
SL7550, SL7550e, SL7580, SL7580e, SL7590, SL7590e, XPR6100, XPR6350, XPR6380, XPR6550, XPR6580, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e
Radio Connector Type
Bluetooth
Number of Ears
One
Earpiece Connection Type
Wired

Description

Bluetooth Earpiece, Product Type Bluetooth Earpieces, Compatible Radio Brand Motorola, Compatible Radio Series XPR 6000, XPR 7000, XPR 7000e, Compatible Radio Manufacturer Model Number SL7550, SL7550e, SL7580, SL7580e, SL7590, SL7590e, XPR6100, XPR6350, XPR6380, XPR6550, XPR6580, XPR7350, XPR7350e, XPR7380, XPR7380e, XPR7550, XPR7550e, XPR7580, XPR7580e, Earpiece Style Ear Hook, Number of Ears One, Number of Wires 0, Push To Talk Yes, Microphone Location Extended from Earpiece

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.