Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BPR50dx Battery

  • Mfr # PMNN4847

  • Zoro # G315573616


product price: $50.59
/ea

Key Features

Compatible Radio Series
BPR50dX
Compatible Radio Manufacturer Model Number
BPR50dX
Compatible Radio Type
Handheld
Compatible Radio Brand
Motorola
Battery Type
Lithium-Ion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PMNN4847
Zoro #
G315573616
UPC #
-
Country of Origin
Malaysia

Details

Item
BPR50dx Battery
Compatible Radio Series
BPR50dX
Compatible Radio Manufacturer Model Number
BPR50dX
Compatible Radio Type
Handheld
Compatible Radio Brand
Motorola
Battery Type
Lithium-Ion
Product Type
Battery

Description

BPR50dx Battery, Product Type Battery, Compatible Radio Type Handheld, Compatible Radio Brand Motorola, Compatible Radio Series BPR50dX, Compatible Radio Manufacturer Model Number BPR50dX, Compatible Radio Grainger Model Number 846Y33, 846Y34, Battery Capacity 2,200 mAh, Battery Type Lithium-Ion, Compatible Product Type Not Applicable, Waterproof Not Applicable, IP Rating IP68, Voltage Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.