Zoro Homepage

Bracket, 9-1/4" L x 19" W, Wall Mount Type

  • Mfr # PMLE5031

  • Zoro # G7683991


product price: $305.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. SLR5700 AAR10JCGANQ1, SLR5700 AAR10QCGANQ1, SLR5700 AAR10TCGANQ1
Material
Metal
Type
Wall Mount
Width (In.)
19 in
Sub-Category
Mounting Brackets and Installation Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMLE5031
Zoro #
G7683991
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
19 in
Height (In.)
1 3/4 in
Length (In.)
9 1/4 in
Width
19 in
Length
9 1/4 in
Height
1 3/4 in
Overall Height
1 3/4 in
Overall Length
9 1/4 in
Overall Width
19 in

Details

Item
Mounting Bracket
For Use With
Mfr. No. SLR5700 AAR10JCGANQ1, SLR5700 AAR10QCGANQ1, SLR5700 AAR10TCGANQ1
Material
Metal
Type
Wall Mount
Sub-Category
Mounting Brackets and Installation Hardware
Compatible Repeater Manufacturer Model Number
SLR5700
Compatible Repeater Brand
Motorola
Product Type
Mounting Bracket

Description

Mounting Bracket, Product Type Mounting Bracket, Compatible Repeater Brand Motorola, Compatible Repeater Manufacturer Model Number SLR5700, Compatible Repeater Grainger Model Number Mfr. No. SLR5700 AAR10JCGANQ1, SLR5700 AAR10QCGANQ1, SLR5700 AAR10TCGANQ1, Overall Width 19 in, Material Metal, Overall Height 1 3/4 in, Overall Length 9 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.