This item is Discontinued.

Motorola By Telefield Motorola by Telefield MOTO-CD5013 Cordless Phone with Answering Machine; ITAD; 3HS & Volume Boost MOTO-CD5013

Motorola by Telefield MOTO-CD5013 Cordless Phone with Answering Machine; ITAD; 3HS & Volume Boost (Discontinued)

  • Mfr # MOTO-CD5013
  • Zoro # G604160664
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MOTO-CD5013
Zoro #
G604160664
UPC #
810036770354
Country of Origin
China

Description

Amplification. In the handset receive mode with 5 levels up to 10dB via a dedicated key. Direct dial memory keys. Save your most important numbers so you can dial a number at the touch of one button. Up to 30 minutes of recording time. Never miss a call with private playback via the handset and option to personaise your outgoing message.Call block - Block up to 10 specific numbers or by call type. Keypad backlight - Perfect for lowlight environments. Hearing aid compatible. Equipped with compatibility wth Type 3.3+ HAC.

Features
  • Cordless Phone with Answering Machine, ITAD, 3HS & Volume Boost
  • Made from the highest quality materials
Specifications
  • Answering Machine: Yes
  • Backlit Keys or Display: LCD Display
  • Caller ID: Yes
  • Corded or Cordless: Cordless
  • Frequency: 1.9 GHz DECT
  • Handsets Included: 3
  • Machine Recording Time: 40 Minutes
  • Number of Phone Lines: 1
  • Speakerphone: Yes
  • Weight: 1.89 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.