Cable, 24" L, Coaxial/N Male to BNC Type
Mfr # 0112004U04
Zoro # G7684028
product price: $111.99
/ea
Free Shipping & Returns
Key Features
For Use With
Mfr. No. SLR5700 AAR10JCGANQ1, SLR5700 AAR10QCGANQ1, SLR5700 AAR10TCGANQ1
Material
Copper/Plastic
Type
Coaxial - N Male to BNC
Length (In.)
24 in
Sub-Category
Cables, Adapters, and Power Supplies
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
0112004U04
Zoro #
G7684028
UPC #
-
Country of Origin
China
Dimensions
Length (In.)
24 in
Width (In.)
1/8 in
Height (In.)
1/8 in
Length
24 in
Width
1/8 in
Overall Width
1/8 in
Overall Length
24 in
Details
Item
N Type Male to BNC Male Duplexer Cable
For Use With
Mfr. No. SLR5700 AAR10JCGANQ1, SLR5700 AAR10QCGANQ1, SLR5700 AAR10TCGANQ1
Material
Copper/Plastic
Type
Coaxial - N Male to BNC
Sub-Category
Cables, Adapters, and Power Supplies
Compatible Repeater Manufacturer Model Number
SLR5700 AAR10JCGANQ1, SLR5700 AAR10QCGANQ1, SLR5700 AAR10TCGANQ1
Compatible Repeater Brand
Motorola
Product Type
N Type Male to BNC Male Duplexer Cable
Description
N Type Male to BNC Male Duplexer Cable, Product Type N Type Male to BNC Male Duplexer Cable, Compatible Repeater Brand Motorola, Compatible Repeater Manufacturer Model Number SLR5700 AAR10JCGANQ1, SLR5700 AAR10QCGANQ1, SLR5700 AAR10TCGANQ1, Compatible Repeater Grainger Model Number 460X27, 460X28, 460X29, Overall Width 1/8 in, Material Copper, Plastic, Overall Length 24 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.