Cable, 24"L, Coaxial/N Male to N Male Type

  • Mfr # 0112004B04

  • Zoro # G7684052


product price: $166.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. SLR5700 AAR10JCGANQ1, SLR5700 AAR10QCGANQ1, SLR5700 AAR10TCGANQ1
Material
Copper/Plastic
Type
Coaxial - N Male to N Male
Sub-Category
Cables, Adapters, and Power Supplies
Length (In.)
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0112004B04
Zoro #
G7684052
UPC #
-
Country of Origin
China

Dimensions

Length (In.)
24 in
Height (In.)
1/8 in
Width (In.)
1/8 in
Length
24 in
Width
1/8 in
Overall Width
1/8 in
Overall Length
24 in

Details

Item
N Type Male to N Type Male Duplexer Cable
For Use With
Mfr. No. SLR5700 AAR10JCGANQ1, SLR5700 AAR10QCGANQ1, SLR5700 AAR10TCGANQ1
Material
Copper/Plastic
Type
Coaxial - N Male to N Male
Sub-Category
Cables, Adapters, and Power Supplies
Compatible Repeater Brand
Motorola
Compatible Repeater Manufacturer Model Number
SLR5700 AAR10JCGANQ1, SLR5700 AAR10QCGANQ1, SLR5700 AAR10TCGANQ1
Product Type
N Type Male to N Type Male Duplexer Cable

Description

N Type Male to N Type Male Duplexer Cable, Product Type N Type Male to N Type Male Duplexer Cable, Compatible Repeater Brand Motorola, Compatible Repeater Manufacturer Model Number SLR5700 AAR10JCGANQ1, SLR5700 AAR10QCGANQ1, SLR5700 AAR10TCGANQ1, Compatible Repeater Grainger Model Number 460X27, 460X28, 460X29, Width 1/8 in, Material Copper, Plastic, Length 24 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.