Cable, Type Interface for FIF-12, 12" L
Mfr # AAD66X502 CT-104A
Zoro # G6045039
product price: $51.69
/eaKey Features
For Use With
Mfr. No. VX2100, VX-2200
Material
Plastic
Type
Interface for FIF-12
Width (In.)
1/8 in
Sub-Category
Cables, Adapters, Power Supplies
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AAD66X502 CT-104A
Zoro #
G6045039
UPC #
-
Country of Origin
Malaysia
Dimensions
Width (In.)
1/8 in
Height (In.)
1/8 in
Length (In.)
12 in
Length
12 in
Width
1/8 in
Overall Width
1/8 in
Overall Length
12 in
Details
Item
Interface Cable
For Use With
Mfr. No. VX2100, VX-2200
Material
Plastic
Type
Interface for FIF-12
Sub-Category
Cables, Adapters, Power Supplies
Compatible Radio Series
VX-2200, VX2100
Compatible Radio Brand
Motorola
Cable End 1
FIF-12
Compatible Radio Manufacturer Model Number
VX-2200, VX2100
Cable Type
Interface Cable
Product Type
Interface Cable
Description
Interface Cable, Product Type Interface Cable, Cable Type Interface Cable, Compatible Radio Brand Motorola, Compatible Radio Series VX-2200, VX2100, Compatible Radio Manufacturer Model Number VX-2200, VX2100, Cable End 1 FIF-12, Material Plastic, Length 12 in, Width 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.