Zoro Homepage

Cable, Type Programming/Cloning, 12" L

  • Mfr # T9101411 CT-4

  • Zoro # G6031693


product price: $28.79
/ea

Key Features

For Use With
Mfr. No. VX2100, VX-2200
Material
Rubber/Plastic
Type
Programming/Cloning
Length (In.)
12 in
Height (In.)
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T9101411 CT-4
Zoro #
G6031693
UPC #
-
Country of Origin
Malaysia

Dimensions

Length (In.)
12 in
Height (In.)
1/8 in
Width (In.)
1/8 in
Width
1/8 in
Length
12 in
Overall Width
1/8 in
Overall Length
12 in

Details

Item
Programming/Cloning Cable
For Use With
Mfr. No. VX2100, VX-2200
Material
Rubber/Plastic
Type
Programming/Cloning
Sub-Category
Cables, Adapters, Power Supplies
Compatible Radio Brand
Motorola
Compatible Radio Manufacturer Model Number
VX-2200, VX2100
Compatible Radio Series
VX-2200, VX2100
Product Type
Programming/Cloning Cable
Cable Type
Programming Cable

Description

Programming/Cloning Cable, Product Type Programming/Cloning Cable, Cable Type Programming Cable, Compatible Radio Brand Motorola, Compatible Radio Series VX-2200, VX2100, Compatible Radio Manufacturer Model Number VX-2200, VX2100, Material Plastic, Rubber, Overall Length 12 in, Overall Width 1/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.