Zoro Homepage

Cable, Type USB, 2" L

  • Mfr # AAJ23X501 FIF-12

  • Zoro # G6034511


product price: $200.99
/ea
Free Shipping & Returns

Key Features

For Use With
EVX261, VX-2100, VX-2200, VX-261, VX-264, VX-451, VX-454, VX459
Material
Plastic
Type
USB
Length (In.)
2 in
Height (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AAJ23X501 FIF-12
Zoro #
G6034511
UPC #
-
Country of Origin
Malaysia

Dimensions

Length (In.)
2 in
Height (In.)
3 in
Width (In.)
5 in
Width
5 in
Length
2 in
Overall Length
2 in
Overall Width
5 in

Details

Item
Cloning Cable
For Use With
EVX261, VX-2100, VX-2200, VX-261, VX-264, VX-451, VX-454, VX459
Material
Plastic
Type
USB
Sub-Category
Cables, Adapters, Power Supplies
Cable End 1
USB
Cable End 2
USB
Compatible Radio Manufacturer Model Number
EVX-261, VX-2100, VX-2200, VX-261, VX-264, VX-451, VX-454, VX-459
Compatible Radio Brand
Motorola
Compatible Radio Series
EVX-261, VX-2100, VX-2200, VX-261, VX-264, VX-451, VX-454, VX-459
Cable Type
USB Cable
Product Type
Cloning Cable

Description

Cloning Cable, Product Type Cloning Cable, Cable Type USB Cable, Compatible Radio Brand Motorola, Compatible Radio Series EVX-261, VX-2100, VX-2200, VX-261, VX-264, VX-451, VX-454, VX-459, Compatible Radio Manufacturer Model Number EVX-261, VX-2100, VX-2200, VX-261, VX-264, VX-451, VX-454, VX-459, Compatible Radio Grainger Model Number EVX261, Cable End 1 USB, Cable End 2 USB, Material Plastic, Overall Length 2 in, Overall Width 5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.