Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable, Type USB, 3" L

  • Mfr # AAD68X501 CT-106

  • Zoro # G6032630


product price: $53.89
/ea

Key Features

For Use With
EVX261, Mfr. No. VX-261, VX-264, VX-451-VX-454, VX459
Material
Plastic
Type
USB
Length (In.)
3 in
Height (In.)
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AAD68X501 CT-106
Zoro #
G6032630
UPC #
-
Country of Origin
Malaysia

Dimensions

Length (In.)
3 in
Height (In.)
3 in
Width (In.)
1/2 in
Width
1/2 in
Length
3 in
Overall Length
3 in
Overall Width
1/2 in

Details

Item
Programing Cable
For Use With
EVX261, Mfr. No. VX-261, VX-264, VX-451-VX-454, VX459
Material
Plastic
Type
USB
Sub-Category
Cables, Adapters, Power Supplies
Cable End 1
CT-106
Compatible Radio Series
EVX-261, VX-261, VX-264, VX-451-VX-454, VX-459
Compatible Radio Manufacturer Model Number
EVX-261, VX-261, VX-264, VX-451-VX-454, VX-459
Compatible Radio Brand
Motorola
Cable Type
Programming Cable
Product Type
Programming Cable
Cable End 2
3.5 mm

Description

Programing Cable, Product Type Programming Cable, Cable Type Programming Cable, Compatible Radio Brand Motorola, Compatible Radio Series EVX-261, VX-261, VX-264, VX-451-VX-454, VX-459, Compatible Radio Manufacturer Model Number EVX-261, VX-261, VX-264, VX-451-VX-454, VX-459, Compatible Radio Grainger Model Number EVX261, Cable End 1 CT-106, Cable End 2 3.5 mm, Material Plastic, Length 3 in, Width 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.