Zoro Homepage

Camera Battery, 2-13/16" L, 2" W

  • Mfr # PMNN4530A

  • Zoro # G6556081


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Length
2 13/16 in
Width
2 in
Repeater-Capable
No
Navigation Aids
None
Radio Series
MOTOROLA APX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMNN4530A
Zoro #
G6556081
UPC #
-
Country of Origin
Malaysia

Dimensions

Length
2 13/16 in
Width
2 in
Camera Depth
1.0 in
Height
1 in

Details

Item
Camera Battery
Repeater-Capable
No
Navigation Aids
None
Radio Series
MOTOROLA APX
Number of Channels
0
Color
Black
Radio Type
Handheld
Field of View
154
Series
Si500

Description

Camera Battery

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.