Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Camera Connector Cable APX, 8" L, 1/2" W

  • Mfr # PMKN4200A

  • Zoro # G6563973


product price: $110.99
/ea
Free Shipping & Returns

Key Features

Radio Series
MOTOROLA APX
Length
8 in
Number of Channels
0
Radio Type
Handheld
Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMKN4200A
Zoro #
G6563973
UPC #
-
Country of Origin
China

Dimensions

Length
8 in
Width
1/2 in
Height
1/2 in
Camera Depth
1.0 in
Overall Width
1/2 in
Overall Length
8 in

Details

Item
Camera Connector Cable APX
Radio Series
MOTOROLA APX
Number of Channels
0
Radio Type
Handheld
Field of View
154
Repeater-Capable
No
Color
Black
Navigation Aids
None
Series
Si500
Compatible Camera Manufacturer Model Number
Si500
Product Type
Camera Connector Cable APX

Description

Camera Connector Cable APX, Product Type Camera Connector Cable APX, Compatible Camera Manufacturer Model Number Si500, Color Black, Overall Length 8 in, Overall Width 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.