Carry Case, For APX7000 Series Radios
Mfr # PMLN5324C
Zoro # G8500685
product price: $116.99
/ea
Free Shipping & Returns
Key Features
For Use With
Motorola APX7000 Series Radios
Material
Hard Leather
Type
Leather
Includes
2.75 in Swivel Belt Loop
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PMLN5324C
Zoro #
G8500685
UPC #
-
Country of Origin
Malaysia
Dimensions
Width
2 in
Length
2 3/4 in
Height
6 1/2 in
Overall Length
2 3/4 in
Overall Height
6 1/2 in
Overall Width
2 in
Details
Item
Case with Swivel Belt Clip
For Use With
Motorola APX7000 Series Radios
Material
Hard Leather
Type
Leather
Includes
2.75 in Swivel Belt Loop
Color
Black
Compatible Radio Brand
Motorola
Compatible Radio Manufacturer Model Number
APX 7000
Number of Additional Pockets
1
Compatible Radio Series
APX
Product Type
Case with Swivel Belt Clip
Description
Case with Swivel Belt Clip, Product Type Case with Swivel Belt Clip, Compatible Radio Brand Motorola, Compatible Radio Series APX, Compatible Radio Manufacturer Model Number APX 7000, Number of Additional Pockets 1, Material Hard Leather, Overall Width 2 in, Overall Length 2 3/4 in, Overall Height 6 1/2 in, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.