Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carry Case, Material Soft Leather

  • Mfr # PMLN7040A

  • Zoro # G6258371


product price: $34.89
/ea

Key Features

For Use With
Mfr. No. SL7500, SL7500e, SL7580, SL7580e, SL7590, SL7590e
Material
Soft Leather
Type
Break Away
Includes
Clip
Width
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PMLN7040A
Zoro #
G6258371
UPC #
-
Country of Origin
Malaysia

Dimensions

Width
1 in
Length
2 3/8 in
Height
5 in
Overall Width
1 in
Overall Length
2 3/8 in
Overall Height
5 in

Details

Item
Case with Swivel Belt Clip
For Use With
Mfr. No. SL7500, SL7500e, SL7580, SL7580e, SL7590, SL7590e
Material
Soft Leather
Type
Break Away
Includes
Clip
Color
Black
Compatible Radio Brand
Motorola
Compatible Radio Manufacturer Model Number
SL7500, SL7580, SL7590
Compatible Radio Series
SL
Number of Additional Pockets
1
Product Type
Case with Swivel Belt Clip

Description

Case with Swivel Belt Clip, Product Type Case with Swivel Belt Clip, Compatible Radio Brand Motorola, Compatible Radio Series SL, Compatible Radio Manufacturer Model Number SL7500, SL7580, SL7590, Number of Additional Pockets 1, Material Soft Leather, Width 1 in, Length 2 3/8 in, Height 5 in, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.