Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carry Case, Type Belt Loop, Leather

  • Mfr # AAJ14X501 LCC-133LN

  • Zoro # G6043237


product price: $40.89
/ea

Key Features

For Use With
Mfr. No. VX-451, VX-454, VX-459
Material
Hard Leather
Type
Belt Loop, No Display, Standard Battery
Width
1 1/2 in
Length
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AAJ14X501 LCC-133LN
Zoro #
G6043237
UPC #
-
Country of Origin
Malaysia

Dimensions

Width
1 1/2 in
Length
2 1/2 in
Height
4 1/2 in
Overall Length
2 1/2 in
Overall Width
1 1/2 in
Overall Height
4 1/2 in

Details

Item
Case with Fixed Belt Loop
For Use With
Mfr. No. VX-451, VX-454, VX-459
Material
Hard Leather
Type
Belt Loop, No Display, Standard Battery
Color
Black
Compatible Radio Brand
Motorola
Number of Additional Pockets
1
Compatible Radio Manufacturer Model Number
VX-451 with Standard Battery and No Display, VX-454 with Standard Battery and No Display, VX-459 with Standard Battery and No Display
Compatible Radio Series
VX-451, VX-454, VX-459
Product Type
Case with Fixed Belt Loop

Description

Case with Fixed Belt Loop, Product Type Case with Fixed Belt Loop, Compatible Radio Brand Motorola, Compatible Radio Series VX-451, VX-454, VX-459, Compatible Radio Manufacturer Model Number VX-451 with Standard Battery and No Display, VX-454 with Standard Battery and No Display, VX-459 with Standard Battery and No Display, Number of Additional Pockets 1, Material Hard Leather, Overall Width 1 1/2 in, Overall Length 2 1/2 in, Overall Height 4 1/2 in, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.