Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carry Case, Type Belt Loop, Leather

  • Mfr # AAJ14X505 LCC-133LD

  • Zoro # G6033802


product price: $40.79
/ea

Key Features

For Use With
Mfr. No. VX-451, VX-454, VX-459
Material
Hard Leather
Type
Belt Loop, Display, Standard Battery
Width
2 in
Height
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AAJ14X505 LCC-133LD
Zoro #
G6033802
UPC #
-
Country of Origin
Malaysia

Dimensions

Width
2 in
Height
4 1/2 in
Length
2 1/4 in
Overall Length
2 1/4 in
Overall Width
2 in
Overall Height
4 1/2 in

Details

Item
Case with Fixed Belt Loop
For Use With
Mfr. No. VX-451, VX-454, VX-459
Material
Hard Leather
Type
Belt Loop, Display, Standard Battery
Color
Black
Number of Additional Pockets
1
Compatible Radio Manufacturer Model Number
VX-451 with Standard Battery and Display, VX-454 with Standard Battery and Display, VX-459 with Standard Battery and Display
Compatible Radio Series
VX-451, VX-454, VX-459
Compatible Radio Brand
Motorola
Product Type
Case with Fixed Belt Loop

Description

Case with Fixed Belt Loop, Product Type Case with Fixed Belt Loop, Compatible Radio Brand Motorola, Compatible Radio Series VX-451, VX-454, VX-459, Compatible Radio Manufacturer Model Number VX-451 with Standard Battery and Display, VX-454 with Standard Battery and Display, VX-459 with Standard Battery and Display, Number of Additional Pockets 1, Material Hard Leather, Overall Width 2 in, Overall Length 2 1/4 in, Overall Height 4 1/2 in, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.