Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carry Case, Type Belt Loop, Leather

  • Mfr # AAJ14X506 LCC-134LD

  • Zoro # G6034852


product price: $42.69
/ea

Key Features

For Use With
Mfr. No. VX-451, VX-454, VX-459
Material
Hard Leather
Type
Belt Loop, Display, High Capacity Battery
Color
Black
Compatible Radio Manufacturer Model Number
VX-451 with Display and High Capacity Battery, VX-454 with Display and High Capacity Battery, VX-459 with Display and High Capacity Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AAJ14X506 LCC-134LD
Zoro #
G6034852
UPC #
-
Country of Origin
Malaysia

Details

Item
Case with Fixed Belt Loop
For Use With
Mfr. No. VX-451, VX-454, VX-459
Material
Hard Leather
Type
Belt Loop, Display, High Capacity Battery
Color
Black
Compatible Radio Manufacturer Model Number
VX-451 with Display and High Capacity Battery, VX-454 with Display and High Capacity Battery, VX-459 with Display and High Capacity Battery
Compatible Radio Series
VX-451, VX-454, VX-459
Number of Additional Pockets
1
Compatible Radio Brand
Motorola
Product Type
Case with Fixed Belt Loop

Description

Case with Fixed Belt Loop, Product Type Case with Fixed Belt Loop, Compatible Radio Brand Motorola, Compatible Radio Series VX-451, VX-454, VX-459, Compatible Radio Manufacturer Model Number VX-451 with Display and High Capacity Battery, VX-454 with Display and High Capacity Battery, VX-459 with Display and High Capacity Battery, Number of Additional Pockets 1, Material Hard Leather, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.