Zoro Homepage

Carry Case, Type Belt Loop, Leather

  • Mfr # AAM03X511 LCC-261

  • Zoro # G6036867


product price: $43.79
/ea

Key Features

For Use With
EVX-261, Mfr. No. VX-261, VX-264
Material
Hard Leather
Type
Belt Loop, Standard Battery
Width
1 3/8 in
Length
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AAM03X511 LCC-261
Zoro #
G6036867
UPC #
-
Country of Origin
Malaysia

Dimensions

Width
1 3/8 in
Length
2 1/2 in
Height
4 1/4 in
Overall Width
1 3/8 in
Overall Height
4 1/4 in
Overall Length
2 1/2 in

Details

Item
Case with Fixed Belt Loop
For Use With
EVX-261, Mfr. No. VX-261, VX-264
Material
Hard Leather
Type
Belt Loop, Standard Battery
Color
Black
Number of Additional Pockets
1
Compatible Radio Series
EVX-261, VX-261, VX-264
Compatible Radio Manufacturer Model Number
EVX-261 with Standard Battery, VX-261 with Standard Battery
Compatible Radio Brand
Motorola
Product Type
Case with Fixed Belt Loop

Description

Case with Fixed Belt Loop, Product Type Case with Fixed Belt Loop, Compatible Radio Brand Motorola, Compatible Radio Series EVX-261, VX-261, VX-264, Compatible Radio Manufacturer Model Number EVX-261 with Standard Battery, VX-261 with Standard Battery, Number of Additional Pockets 1, Material Hard Leather, Width 1 3/8 in, Length 2 1/2 in, Height 4 1/4 in, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.