Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carry Case, Type Belt Loop, Leather

  • Mfr # AAM04X501 LCC-264

  • Zoro # G6029322


product price: $40.29
/ea

Key Features

For Use With
Mfr. No. VX-261, VX-264
Material
Hard Leather
Type
Belt Loop, Standard Battery
Color
Black
Number of Additional Pockets
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AAM04X501 LCC-264
Zoro #
G6029322
UPC #
-
Country of Origin
Malaysia

Details

Item
Case with Fixed Belt Loop
For Use With
Mfr. No. VX-261, VX-264
Material
Hard Leather
Type
Belt Loop, Standard Battery
Color
Black
Number of Additional Pockets
1
Compatible Radio Series
VX-261, VX-264
Compatible Radio Brand
Motorola
Compatible Radio Manufacturer Model Number
VX-261 with Standard Battery, VX-264 with Standard Battery
Product Type
Case with Fixed Belt Loop

Description

Case with Fixed Belt Loop, Product Type Case with Fixed Belt Loop, Compatible Radio Brand Motorola, Compatible Radio Series VX-261, VX-264, Compatible Radio Manufacturer Model Number VX-261 with Standard Battery, VX-264 with Standard Battery, Number of Additional Pockets 1, Material Hard Leather, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.