Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carry Case, Type Belt Loop, Leather

  • Mfr # AAM22X501 LCC-S24

  • Zoro # G6049053


product price: $42.19
/ea

Key Features

For Use With
Mfr. No. EVX-S24
Material
Hard Leather
Type
Belt Loop
Color
Black
Compatible Radio Brand
Motorola
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AAM22X501 LCC-S24
Zoro #
G6049053
UPC #
-
Country of Origin
Malaysia

Details

Item
Case with Fixed Belt Loop
For Use With
Mfr. No. EVX-S24
Material
Hard Leather
Type
Belt Loop
Color
Black
Compatible Radio Brand
Motorola
Compatible Radio Manufacturer Model Number
EVX-S24
Number of Additional Pockets
1
Compatible Radio Series
EVX-S24
Product Type
Case with Fixed Belt Loop

Description

Case with Fixed Belt Loop, Product Type Case with Fixed Belt Loop, Compatible Radio Brand Motorola, Compatible Radio Series EVX-S24, Compatible Radio Manufacturer Model Number EVX-S24, Compatible Radio Grainger Model Number 463W20, 463W21, Number of Additional Pockets 1, Material Hard Leather, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.