Carry Case, Type Swivel Belt Clip, Leather
Mfr # AAJ14X504 LCC-134SN
Zoro # G6034441
product price: $51.69
/eaKey Features
For Use With
Mfr. No. VX-451, VX-454, VX-459
Material
Hard Leather
Type
High Capacity Battery, No Display, Swivel Belt Clip
Width
1 5/8 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AAJ14X504 LCC-134SN
Zoro #
G6034441
UPC #
-
Country of Origin
Malaysia
Dimensions
Width
1 5/8 in
Height
4 1/2 in
Length
2 1/2 in
Overall Height
4 1/2 in
Overall Width
1 5/8 in
Overall Length
2 1/2 in
Details
Item
Case with Swivel Belt Loop
For Use With
Mfr. No. VX-451, VX-454, VX-459
Material
Hard Leather
Type
High Capacity Battery, No Display, Swivel Belt Clip
Color
Black
Compatible Radio Series
VX-451, VX-454, VX-459
Number of Additional Pockets
1
Compatible Radio Brand
Motorola
Compatible Radio Manufacturer Model Number
VX-451 with High Capacity Battery and No Display, VX-454 with High Capacity Battery and No Display, VX-459 with High Capacity Battery and No Display
Product Type
Case with Swivel Belt Loop
Description
Case with Swivel Belt Loop, Product Type Case with Swivel Belt Loop, Compatible Radio Brand Motorola, Compatible Radio Series VX-451, VX-454, VX-459, Compatible Radio Manufacturer Model Number VX-451 with High Capacity Battery and No Display, VX-454 with High Capacity Battery and No Display, VX-459 with High Capacity Battery and No Display, Number of Additional Pockets 1, Material Hard Leather, Width 1 5/8 in, Length 2 1/2 in, Height 4 1/2 in, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.