Zoro Homepage

Carry Case, Type Swivel Belt Clip, Leather

  • Mfr # AAJ14X508 LCC-134SD

  • Zoro # G6047312


product price: $54.29
/ea

Key Features

For Use With
Mfr. No. VX-451, VX-454, VX-459
Material
Hard Leather
Type
Display, High Capacity Battery, Swivel Belt Clip
Color
Black
Height
4 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AAJ14X508 LCC-134SD
Zoro #
G6047312
UPC #
-
Country of Origin
Malaysia

Dimensions

Height
4 1/4 in
Width
1 3/4 in
Length
2 1/4 in
Overall Height
4 1/4 in
Overall Length
2 1/4 in
Overall Width
1 3/4 in

Details

Item
Case with Swivel Belt Loop
For Use With
Mfr. No. VX-451, VX-454, VX-459
Material
Hard Leather
Type
Display, High Capacity Battery, Swivel Belt Clip
Color
Black
Number of Additional Pockets
1
Compatible Radio Series
VX-451, VX-454, VX-459
Compatible Radio Brand
Motorola
Compatible Radio Manufacturer Model Number
VX-451 with High Capacity Battery and Display, VX-454 with High Capacity Battery and Display, VX-459 with High Capacity Battery and Display
Product Type
Case with Swivel Belt Loop

Description

Case with Swivel Belt Loop, Product Type Case with Swivel Belt Loop, Compatible Radio Brand Motorola, Compatible Radio Series VX-451, VX-454, VX-459, Compatible Radio Manufacturer Model Number VX-451 with High Capacity Battery and Display, VX-454 with High Capacity Battery and Display, VX-459 with High Capacity Battery and Display, Number of Additional Pockets 1, Material Hard Leather, Width 1 3/4 in, Length 2 1/4 in, Height 4 1/4 in, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.