Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carry Case, Type Swivel Belt Loop, Leather

  • Mfr # AAM03X513 LCC-261S

  • Zoro # G6028911


product price: $53.15
/ea

Key Features

For Use With
EVX-261, Mfr. No. VX-261, VX-264
Material
Hard Leather
Type
Standard Battery, Swivel Belt Loop
Color
Black
Length
2 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AAM03X513 LCC-261S
Zoro #
G6028911
UPC #
-
Country of Origin
Malaysia

Dimensions

Length
2 5/8 in
Width
1 1/4 in
Height
4 1/4 in
Overall Width
1 1/4 in
Overall Length
2 5/8 in
Overall Height
4 1/4 in

Details

Item
Case with Fixed Belt Loop
For Use With
EVX-261, Mfr. No. VX-261, VX-264
Material
Hard Leather
Type
Standard Battery, Swivel Belt Loop
Color
Black
Number of Additional Pockets
1
Compatible Radio Manufacturer Model Number
EVX-261 with Standard Battery, VX261 with Standard Battery
Compatible Radio Brand
Motorola
Compatible Radio Series
EVX-261, VX-261, VX-264
Product Type
Case with Fixed Belt Loop

Description

Case with Fixed Belt Loop, Product Type Case with Fixed Belt Loop, Compatible Radio Brand Motorola, Compatible Radio Series EVX-261, VX-261, VX-264, Compatible Radio Manufacturer Model Number EVX-261 with Standard Battery, VX261 with Standard Battery, Number of Additional Pockets 1, Material Hard Leather, Overall Width 1 1/4 in, Overall Length 2 5/8 in, Overall Height 4 1/4 in, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.