Carry Case, Type Swivel Belt Loop, Leather
Mfr # AAM04X503 LCC-264S
Zoro # G6043849
product price: $55.79
/eaKey Features
For Use With
Mfr. No. VX-261, VX-264
Material
Hard Leather
Type
Standard Battery, Swivel Belt Loop
Color
Black
Compatible Radio Series
VX-261, VX-264
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AAM04X503 LCC-264S
Zoro #
G6043849
UPC #
-
Country of Origin
Malaysia
Details
Item
Case with Swivel Belt Loop
For Use With
Mfr. No. VX-261, VX-264
Material
Hard Leather
Type
Standard Battery, Swivel Belt Loop
Color
Black
Compatible Radio Series
VX-261, VX-264
Compatible Radio Manufacturer Model Number
VX-261 with High Capacity Battery, VX-264 with High Capacity Battery
Compatible Radio Brand
Motorola
Number of Additional Pockets
1
Product Type
Case with Swivel Belt Loop
Description
Case with Swivel Belt Loop, Product Type Case with Swivel Belt Loop, Compatible Radio Brand Motorola, Compatible Radio Series VX-261, VX-264, Compatible Radio Manufacturer Model Number VX-261 with High Capacity Battery, VX-264 with High Capacity Battery, Number of Additional Pockets 1, Material Hard Leather, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.