Carry Case, Type Swivel Belt Loop, Leather
Mfr # AAM22X502 LCC-S24S
Zoro # G6042683
product price: $54.85
/eaKey Features
For Use With
Mfr. No. EVX-S24
Material
Hard Leather
Type
Swivel Belt Loop
Height
3 7/8 in
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AAM22X502 LCC-S24S
Zoro #
G6042683
UPC #
-
Country of Origin
Malaysia
Dimensions
Height
3 7/8 in
Width
1 1/2 in
Length
2 3/8 in
Overall Length
2 3/8 in
Overall Height
3 7/8 in
Overall Width
1 1/2 in
Details
Item
Case with Swivel Belt Loop
For Use With
Mfr. No. EVX-S24
Material
Hard Leather
Type
Swivel Belt Loop
Color
Black
Compatible Radio Brand
Motorola
Number of Additional Pockets
1
Compatible Radio Manufacturer Model Number
EVX-S24
Compatible Radio Series
EVX-S24
Product Type
Case with Swivel Belt Loop
Description
Case with Swivel Belt Loop, Product Type Case with Swivel Belt Loop, Compatible Radio Brand Motorola, Compatible Radio Series EVX-S24, Compatible Radio Manufacturer Model Number EVX-S24, Compatible Radio Grainger Model Number 463W20, 463W21, Number of Additional Pockets 1, Material Hard Leather, Overall Width 1 1/2 in, Overall Length 2 3/8 in, Overall Height 3 7/8 in, Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.