Carry Holster, 1-13/16" L, 1-13/16" W
Mfr # PMLN7700A
Zoro # G6561042
product price: $34.15
/eaKey Features
Material
Plastic
Camera Depth
1.0 in
Radio Type
Handheld
Height
5 in
Navigation Aids
None
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PMLN7700A
Zoro #
G6561042
UPC #
-
Country of Origin
Malaysia
Dimensions
Camera Depth
1.0 in
Height
5 in
Length
2 1/2 in
Width
1 1/4 in
Overall Width
1 1/4 in
Overall Height
5 in
Overall Length
2 1/2 in
Details
Item
Carry Holster
Material
Plastic
Radio Type
Handheld
Navigation Aids
None
Field of View
154
Series
Si500
Number of Channels
0
Radio Series
MOTOROLA APX
Features
Peter Jones Dock
Color
Black
Repeater-Capable
No
Compatible Camera Manufacturer Model Number
Si500
Compatible Camera Series
Si
Product Type
Carry Holster
Description
Carry Holster, Product Type Carry Holster, Compatible Camera Series Si, Compatible Camera Manufacturer Model Number Si500, Material Plastic, Color Black, Overall Height 5 in, Overall Length 2 1/2 in, Overall Width 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.