Carry Holster, 1-45/64" L, 1-45/64" W
Mfr # PMLN7698A
Zoro # G6529238
product price: $35.49
/eaKey Features
Material
Plastic
Width
1 3/8 in
Number of Channels
0
Series
Si500
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PMLN7698A
Zoro #
G6529238
UPC #
-
Country of Origin
Malaysia
Dimensions
Width
1 3/8 in
Camera Depth
1.0 in
Height
5 1/8 in
Length
2 1/4 in
Overall Length
2 1/4 in
Overall Width
1 3/8 in
Overall Height
5 1/8 in
Details
Item
Carry Holster with Rotation Clip
Material
Plastic
Number of Channels
0
Series
Si500
Color
Black
Field of View
154
Radio Series
MOTOROLA APX
Navigation Aids
None
Radio Type
Handheld
Features
Swivel Clip
Repeater-Capable
No
Compatible Camera Manufacturer Model Number
Si500
Compatible Camera Series
Si
Product Type
Carry Holster with Rotation Clip
Description
Carry Holster with Rotation Clip, Product Type Carry Holster with Rotation Clip, Compatible Camera Series Si, Compatible Camera Manufacturer Model Number Si500, Material Plastic, Color Black, Overall Height 5 1/8 in, Overall Length 2 1/4 in, Overall Width 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.